Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 375 1695059
OPTIBELT 6 T5 / 375 1695059
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 375
rubix:
265A9603
manufacturer :
T5 375 677ZA
ean:
4014486017397
Technical specifications
Profile
T5
Primitive length
375
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 375 1695059
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
6
g
Profile
T5
Primitive length
375
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
75
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.86
excl. VAT
/
Each
£
5.83
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 450 25
OPTIBELT 25 T10 / 1440 AP 1775315
GATES PU TIMING BELT PU AT5 975 16
GATES PU TIMING BELT SLEEV PU AT10 920 200
GATES 7762-50864 PU AT5 860 32
OPTIBELT 6 T25 / 120 AP 1695303
OPTIBELT 12 T25 / 600 AP 1923708
OPTIBELT 25 DT5 / 590 AP 1680358
GATES PU TIMING BELT PU T10 920 16
GATES TIMINGBELT T2.5PITCH 6T2.5/915
MEGADYNE 140 XL 025
GATES 7762-50714 PU AT5 710 32
GATES PU TIMING BELT PU T10 1010 12 *IC*
OPTIBELT 32 DT5 / 515 AP 1815083
OPTIBELT 6 T5 / 180 1950206