Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 390 1077ZA
OPTIBELT PU TIMING BELT T5 390 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 390
rubix:
104A0595
manufacturer :
T5 390 1077ZA
ean:
4014486017496
Technical specifications
Profile
T5
Primitive length
390
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 390 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
8
g
Profile
T5
Primitive length
390
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
78
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 6 DT5 / 650 AP 1805046
OPTIBELT 16 T5 / 840 AP 1679763
OPTIBELT PU TIMING BELT 8AT5/225
OPTIBELT T10 1400 1277ZA PU TIMING BELT 12T10/1400
OPTIBELT 50 AT10 / 580 1783691
GATES PU TIMING BELT PU T5 215 8
OPTIBELT T5 455 1277ZA PU TIMING BELT 12T5/455
GATES PU TIMING BELT PU T5 475 16
GATES PU TIMING BELT PU T5 1075 6
OPTIBELT PU TIMING BELT T5 365 677ZA
GATES PU TIMING BELT SLEEVE T10-1140 380
GATES PU TIMING BELT PU AT5 280 25
GATES PU TIMING BELT PU T10 980 32
GATES 7762-30328 PU T10 320 75
OPTIBELT 20 DT5 / 460 AP 1980120