Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 450 877ZA
OPTIBELT PU TIMING BELT T5 450 877ZA
optibelt ALPHA TORQUE T5
References
optibelt:
8 T5 / 450
rubix:
106A3414
manufacturer :
T5 450 877ZA
ean:
4014486018127
Technical specifications
Profile
T5
Primitive length
450
mm
Belt width
8
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 450 877ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
450
mm
Belt width
8
mm
Pitch
5
mm
Number of teeth
90
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.96
excl. VAT
/
Each
£
9.55
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 1050 50
OPTIBELT 16 DT10 / 1300 1906863
OPTIBELT 10 T5 / 660 AP 1810114
GATES PU TIMING BELT PU T5 750 25
OPTIBELT PU TIMING BELT T2,5 285 1077ZA
OPTIBELT 32 AT10 / 880 1027301
GATES PU TIMING BELT PU T5 390 20
GATES PU TIMING BELT PU AT10 1210 25
OPTIBELT 10 T5 / 860 1802000
OPTIBELT 20 AT10 / 1280 1510019
GATES PU TIMING BELT PU T10 780 32
GATES PU TIMING BELT PU T2.5 620 10
OPTIBELT PU TIMING BELT T5 620 2577ZA
GATES HTD BELT 5M PITCH HTD 500 5M 25
GATES 7762-20778 PU T5 625 32