Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 475 1277ZA PU TIMING BELT 12T5/475
OPTIBELT T5 475 1277ZA PU TIMING BELT 12T5/475
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 475
rubix:
104A9042
manufacturer :
T5 475 1277ZA
ean:
4014486018387
Technical specifications
Profile
T5
Primitive length
475
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 475 1277ZA PU TIMING BELT 12T5/475
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
475
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
95
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.83
excl. VAT
/
Each
£
13.00
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 215 16
GATES 7762-10253 PU T2.5 210 8
GATES 7762-10259 PU T2.5 210 32
OPTIBELT PU TIMING BELT 8T5/220
OPTIBELT 6 AT3 / 450 1027319
OPTIBELT PU TIMING BELT T10 1460 2577ZA
OPTIBELT T5 550 2077ZA PU TIMING BELT 20T5/550
OPTIBELT 25 T5 / 460 1773384
OPTIBELT 25 T10 / 1000 1811371
OPTIBELT 12 T10 / 1960 AP 1978856
GATES PU TIMING BELT PU AT10 660 16
OPTIBELT 10 T25 / 380 AP 1899456
OPTIBELT 32 DT10 / 900 1928085
OPTIBELT 10 AT10 / 780 1941909
GATES PU TIMING BELT PU T5 620 4