Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 500 677ZA
OPTIBELT PU TIMING BELT T5 500 677ZA
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 500
rubix:
106A5385
manufacturer :
T5 500 677ZA
ean:
4014486018516
Technical specifications
Profile
T5
Primitive length
500
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 500 677ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
6
g
Profile
T5
Primitive length
500
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
100
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.64
excl. VAT
/
Each
£
7.97
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T10 1010 25
GATES PU T2.5 245 16 PU TIMING BELT 16T2.5/245
GATES PU TIMING BELT PU T2.5 780 20
OPTIBELT PU TIMING BELT T10 1880 2077ZA
OPTIBELT T5 275 1277ZA PU TIMING BELT 12T5/275
OPTIBELT T10 500 2077ZA PU TIMING BELT 20T10/500
OPTIBELT 16 T5 / 325 AP 1642457
OPTIBELT 25 T10 / 1390 AP 1605733
GATES PU TIMING BELT PU AT10 610 75
OPTIBELT 10 T10 / 1420 AP 1913392
OPTIBELT PU TIMING BELT T5 500 877ZA
OPTIBELT 12 T10 / 850 1583671
OPTIBELT 10 AT3 / 351 1027306
GATES PU TIMING BELT PU AT10 780 25
OPTIBELT T10 1140 3277ZA PU TIMING BELT 32T10/1140