Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 500 2077ZA
OPTIBELT PU TIMING BELT T5 500 2077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 500
rubix:
106A3404
manufacturer :
T5 500 2077ZA
ean:
4014486018561
Technical specifications
Profile
T5
Primitive length
500
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 500 2077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
500
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
100
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.52
excl. VAT
/
Each
£
19.82
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5 305 75
OPTIBELT 8 DT5 / 800 1042494
OPTIBELT 6 DT5 / 600 1740361
GATES 7762-80459 DL PU T5 450 75
OPTIBELT PU TIMING BELT 8AT5/720
OPTIBELT AT5 375 2577ZA PU TIMING BELT 25AT5/375
OPTIBELT PU TIMING BELT 6T5/640
OPTIBELT 20 AT10 / 1280 AP 1934045
OPTIBELT 12 AT10 / 1280 AP 1868902
OPTIBELT 16 T5 / 575 AP 1866938
OPTIBELT PU TIMING BELT T2,5 540 877ZA
GATES PU TIMING BELT PU 32 AT10 1010
GATES PU TIMING BELT PU T2.5 305 12
GATES PU TIMING BELT SLEEV PU T10 1960 200
OPTIBELT AT10 800 3277TA ALPHAPOWER T BELT 32AT10/800-ALPHAPOWER