Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 340 2077ZA PU TIMING BELT 20T5/340
OPTIBELT T5 340 2077ZA PU TIMING BELT 20T5/340
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 340
rubix:
104A7601
manufacturer :
T5 340 2077ZA
ean:
4014486017045
Technical specifications
Profile
T5
Primitive length
340
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 340 2077ZA PU TIMING BELT 20T5/340
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
340
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
68
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.96
excl. VAT
/
Each
£
17.95
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU AT10 1080 10 TIMING BELT
GATES PU TIMING BELT PU T2.5 265 10
OPTIBELT AT5 225 2577ZA PU TIMING BELT 25AT5/225
OPTIBELT 12 T10 / 1350 AP 1807014
OPTIBELT 10 T10 / 440 AP 1670420
OPTIBELT 10 T5 / 860 1802000
OPTIBELT 12 T25 / 380 AP 1857263
GATES PU TIMING BELT PU T5 245 4
OPTIBELT 20 T5 / 475 AP 1889798
OPTIBELT 12 AT5 / 780 AP 1781992
OPTIBELT PU TIMING BELT T2,5 265 877ZA
OPTIBELT 8 T5 / 625 1535533
OPTIBELT 12 AT5 / 1125 1914891
OPTIBELT 16 AT5 / 500 AP 1817310
OPTIBELT 20 DT10 / 1500 1674443