Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT T5 750 2077ZA PU TIMING BELT 20T5/750
OPTIBELT T5 750 2077ZA PU TIMING BELT 20T5/750
optibelt ALPHA TORQUE T5
References
optibelt:
20 T5 / 750
rubix:
104A5345
manufacturer :
T5 750 2077ZA
ean:
4014486020243
Technical specifications
Profile
T5
Primitive length
750
mm
Belt width
20
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT T5 750 2077ZA PU TIMING BELT 20T5/750
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
750
mm
Belt width
20
mm
Pitch
5
mm
Number of teeth
150
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.70
excl. VAT
/
Each
£
24.84
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 25 DT5 / 700 AP 1919252
OPTIBELT DT5 940 2577ZA PU TIMING BELT 25DT5/940
GATES PU TIMING BELT PU T5 295 25
OPTIBELT 25 T5 / 375 1824279
OPTIBELT PU TIMING BELT AT5 545 1677ZA
OPTIBELT 6 T5 / 300 1970212
OPTIBELT 10 AT10 / 700 AP 1929112
GATES PU TIMING BELT PU T10 1320 20
OPTIBELT 12 AT5 / 710 1944633
OPTIBELT 12 T5 / 840 AP 1978317
OPTIBELT 25 AT10 / 1350 AP 1511747
GATES PU TIMING BELT 20T2.5/330
OPTIBELT 16 T5 / 480 AP 1807058
OPTIBELT DT10 1210 2077ZA PU TIMING BELT 20DT10/1210
OPTIBELT 50 T10 / 1200 AP 1840371