Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 6T5/780
OPTIBELT PU TIMING BELT 6T5/780
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 780
rubix:
100A0200
manufacturer :
T5 780 677ZA
ean:
4014486020274
Technical specifications
Profile
T5
Primitive length
780
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 6T5/780
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
780
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
156
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.26
excl. VAT
/
Each
£
9.91
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU T5-445-8
GATES PU TIMING BELT PU AT10 1050 75
OPTIBELT PU TIMING BELT T10 660 2577ZA
OPTIBELT AT10 660 1677ZA PU TIMING BELT 16AT10/660
OPTIBELT 16 DT10 / 1610 AP 1991050
OPTIBELT 20 AT10 / 1800 AP 1974890
OPTIBELT PU TIMING BELT AT10 920 2577ZA
GATES PU TIMING BELT PU T10 1880 50
OPTIBELT 6 DT5 / 515 AP 1928857
GATES 7762-10279 PU T2.5 277.5 32
OPTIBELT PU TIMING BELT 6T5/650
OPTIBELT T10 900 1077ZA PU TIMING BELT 10T10/900
OPTIBELT PU TIMING BELT T10 1450 5077ZA
OPTIBELT AT10 840 2077ZA PU TIMING BELT 20AT10/840
OPTIBELT PU TIMING BELT T5 390 1077ZA