Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT T5 900 1077ZA
OPTIBELT PU TIMING BELT T5 900 1077ZA
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 900
rubix:
106A5587
manufacturer :
T5 900 1077ZA
ean:
4014486020779
Technical specifications
Profile
T5
Primitive length
900
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT T5 900 1077ZA
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Logistic Weight
20
g
Profile
T5
Primitive length
900
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
180
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.67
excl. VAT
/
Each
£
16.40
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES PU TIMING BELT PU AT5 390 20
OPTIBELT 6 T5 / 460 1569075
OPTIBELT 10 DT10 / 1000 1859079
OPTIBELT PU TIMING BELT T5 330 1677ZA
GATES PU TIMING BELT PU AT5 660 8
OPTIBELT 8 T5 / 255 AP 1935690
GATES PU TIMING BELT PU AT5 600 4
GATES PU TIMING BELT PU T5 280 20
GATES 7762-20174 PU T5 325 10
GATES 7762-20239 PU T5 325 6
OPTIBELT 16 T5 / 850 1970825
GATES PU TIMING BELT PU AT10 660 50
OPTIBELT 50 AT10 / 580 1783691
GATES 7762-80602 DL PU T5 600 8
GATES PU TIMING BELT PU T5 510 75