Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT PU TIMING BELT 12T5/1100
OPTIBELT PU TIMING BELT 12T5/1100
optibelt ALPHA TORQUE T5
References
optibelt:
12 T5 / 1100
rubix:
104A5932
manufacturer :
T5 1100 1277ZA
ean:
4014486021189
Technical specifications
Profile
T5
Primitive length
1100
mm
Belt width
12
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT PU TIMING BELT 12T5/1100
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1100
mm
Belt width
12
mm
Pitch
5
mm
Number of teeth
220
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.94
excl. VAT
/
Each
£
22.73
incl. VAT
In stock: Next day delivery
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES DOUBLE PU TIMING BELT DL PU T5 1100 25
OPTIBELT DT10 1320 5077ZA PU TIMING BELT 50DT10/1320
OPTIBELT 12 T25 / 285 AP 1685144
OPTIBELT PU TIMING BELT T5 675 2077ZA
GATES PU TIMING BELT PU T5 295 75
OPTIBELT PU TIMING BELT 20T10/1210
OPTIBELT 16 T10 / 410 AP 1999817
OPTIBELT PU TIMING BELT T10 1080 2577ZA
GATES PU TIMING BELT PU T10 1750 16
OPTIBELT 6 DT5 / 500 1859729
OPTIBELT 12 AT5 / 710 1944633
GATES PU T10 1150 75 PU TIMING BELT 75T10/1150
OPTIBELT 12 DT10 / 1500 AP 1924046
GATES 7762-61286 PU AT10 1280 12
GATES 7762-31201 PU T10 1200 10