Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT 6 T5 / 1440 1933143
OPTIBELT 6 T5 / 1440 1933143
optibelt ALPHA TORQUE T5
References
optibelt:
6 T5 / 1440
rubix:
266A0288
manufacturer :
T5 1440 677ZA
ean:
4014486021714
Technical specifications
Profile
T5
Primitive length
1440
mm
Belt width
6
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 6 T5 / 1440 1933143
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
1440
mm
Belt width
6
mm
Pitch
5
mm
Number of teeth
288
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.57
excl. VAT
/
Each
£
13.88
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
GATES 7762-80510 DL PU T5 500 20
GATES PU TIMING BELT SLEEVE T10-910 380
OPTIBELT T5 400 2077ZA PU TIMING BELT 20T5/400
GATES 7762-21447 PU T5 1440 25
OPTIBELT AT10 1500 3277ZA PU TIMING BELT 32AT10/1500
OPTIBELT PU TIMING BELT T5 720 2077ZA
OPTIBELT PU TIMING BELT T5 510 2577ZA
GATES 7762-30802 PU T10 800 16
OPTIBELT T5 215 2077ZA PU TIMING BELT 20T5/215
GATES PU TIMING BELT PU T10 1110 16
OPTIBELT 20 T10 / 1700 AP 1884812
GATES PU TIMING BELT PU T2.5 180 50
GATES PU TIMING BELT PU T5 1215 25
OPTIBELT T10 750 5077ZA PU TIMING BELT 50T10/750
GATES PU TIMING BELT PU AT5 225 16