OPTIBELT SPB 2120BPCP OPTI BLUEPOWER BELT SPB2120BLUEPOWER


optibelt BLUE POWER SPB

References
optibelt:SPB 2120 BP
rubix:101A7787
manufacturer :SPB 2120BPCP
ean:4014486382679
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length2120 mm
See all Specifications

Product details : OPTIBELT SPB 2120BPCP OPTI BLUEPOWER BELT SPB2120BLUEPOWER


The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight437 g
ProfileSPB
Pitch length2120 mm
Upper width16.3 mm
Height13 mm
Interior length2060 mm
Outer length2142 mm
Show UNSPSC/ECL@SS
£ 32.15 excl. VAT
/ Each
£ 38.58 incl. VAT
  • Usually arrives within 14 working days