OPTIBELT 8V 3550 RP 1553377

RED POWER 3 High-Performance V-Belt

See technical information

References

Optibelt:8V 3550 RP
Rubix:266A0883
Manufacturer :1553377
EAN:4014486060485
brand logo

Technical specifications

Profile8v
Upper width25 mm
Pitch length3550 mm
See all Specifications

Product details : OPTIBELT 8V 3550 RP 1553377


Compact: performance in a small space

The new design with optibelt RED POWER 3 V-belts enables a space-saving and cost-effective design thanks to a reduced number of belts and the associated lower axle and bearing loads.


Problem solver: reliable and economical

Its multiple service life and significantly reduced maintenance requirements make the optibelt RED POWER 3 a problem solver in overloaded drives with conventional V-belts. Cost savings of up to 35% are possible thanks to lower maintenance costs and a reduced need for replacement due to fewer belts and smaller pulleys. Conventional V-belts require regular re-tensioning throughout their service life. The maintenance-free optibelt RED POWER 3 eliminates this additional work and cost expenditure.


Powerful to the limit

The optibelt RED POWER 3 achieves up to 50% higher performance than conventional V-belts. This means that fewer belts are required for power transmission, which is why sustainable cost savings are made possible thanks to narrower pulleys. Smaller pulley diameters can be used with the same number of belts.

High Performance Wedge Belts

Strengths

  • High strength polyester cord provides up to 50% more power than conventional v-belts
  • Maintenance-Free ensures trouble-free performance and reduces energy consumption
  • S=C Plus length tolerances are far superior to any matched-set v-belts regardless of the date manufactured
  • Transverse fiber rubber strengthens the belt's core for improved durability and performance
  • 2X rubber impregnated fabric is bonded with the belt's core for superior durability and grip
  • ISO 1813 Certified Anti-Static.
  • Technical specifications


    Attributes
    Logistic Weight5185 g
    Profile8v
    Upper width25 mm
    Pitch length3550 mm
    Interior length8897 mm
    Outer length355 mm
    Thickness23 mm
    £ 329.98 excl. VAT
    / Each
    £ 395.98 incl. VAT
    • Usually arrives within 14 working days