References
Mecaline:SPZ862
Rubix:45035748
Manufacturer :857827
EAN:3660338130762

Documents
Product details : MECALINE SPZ862 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 862 mm |
| Interior length | 825 mm |
| Outer length | 875 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
- Sold out
