Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
OPTIBELT 896 8MDC 21 SYNCHRONOUS TIMING BELT
OPTIBELT 896 8MDC 21 SYNCHRONOUS TIMING BELT
optibelt DELTA CHAIN Carbon
References
optibelt:
896 8MDC 21
rubix:
249A3788
manufacturer :
896 8MDC 2177ZA
ean:
4014486813722
Technical specifications
Profile
8MDC
Primitive length
896
mm
Belt width
21
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 896 8MDC 21 SYNCHRONOUS TIMING BELT
The optibelt DELTA CHAIN Carbonhigh performance timing belt was especially developed for heavily loaded, high speed drives.
High Performance Timing Belts, Metric
Technical specifications
Attributes
Logistic Weight
90
g
Profile
8MDC
Primitive length
896
mm
Belt width
21
mm
Pitch
8
mm
Number of teeth
112
Height
5.9
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.91
excl. VAT
/
Each
£
103.09
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
GATES HTD BELT 3M PITCH HTD 1245 3M 6
GATES HTDBELT 5M PITCH HTD 300 5M 9
GATES SYNCH BELT GT3 625 5MGT 9
OPTIBELT 2800 14MHP 85 1984817
OPTIBELT HTD TIMING BELT 1120 8M 2077ZA
GATES HTD 2800 14M 40 BELT PITCH
MECALINE 1050.5M440 894832
GATES 9327-51058 GTX 3500 14MX 85
OPTIBELT 900 5MHP 15 1580880
OPTIBELT 1800 D8M 85 1803827
GATES HTDBELT5MPITCH HTD 610 5M 25
OPTIBELT 760 8MHP 85 1809641
OPTIBELT 475 5MHP 15 1920820
GATES HTD BELT 8M PITCH HTD 760 8M 20
OPTIBELT 856 8M 85 1965407