OPTIBELT 3 BANDED RP BELT 3-5V 9506002


optibelt KB RED POWER 3 3-5V

References
optibelt:3-5V 950 RP
rubix:100A8312
manufacturer :3-5V 9506002
ean:4014486175097
brand logo
brand logo
Technical specifications
Profile5V
Outer length95 ''
Number of ribs3
See all Specifications

Product details : OPTIBELT 3 BANDED RP BELT 3-5V 9506002


OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts

Technical specifications


Attributes
Logistic Weight1824 g
Profile5V
Outer length95 ''
Number of ribs3
Interior length2342 mm
Height15.1 mm
Upper width52.5 mm
Show UNSPSC/ECL@SS
£ 284.06 excl. VAT
/ Each
£ 340.87 incl. VAT
  • Usually arrives within 14 working days