OPTIBELT 2/3V500 2-3V 5007700


optibelt KB 2-3V

References
optibelt:2-3V 500
rubix:100A4968
manufacturer :2-3V 5007700
ean:4014486166255
brand logo
brand logo
Technical specifications
Profile3v
Outer length50 ''
Number of ribs2
See all Specifications

Product details : OPTIBELT 2/3V500 2-3V 5007700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight310 g
Profile3v
Outer length50 ''
Number of ribs2
Interior length1228 mm
Height9.9 mm
Upper width20.6 mm
Show UNSPSC/ECL@SS
£ 29.92 excl. VAT
/ Each
£ 35.90 incl. VAT
  • Usually arrives within 14 working days