OPTIBELT 2/3V630 2-3V 6307700


optibelt KB 2-3V

References
optibelt:2-3V 630
rubix:100A4969
manufacturer :2-3V 6307700
ean:4014486166330
brand logo
brand logo
Technical specifications
Profile3v
Outer length63 ''
Number of ribs2
See all Specifications

Product details : OPTIBELT 2/3V630 2-3V 6307700


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Technical specifications


Attributes
Logistic Weight390 g
Profile3v
Outer length63 ''
Number of ribs2
Interior length1558.2 mm
Height9.9 mm
Upper width20.6 mm
Show UNSPSC/ECL@SS
£ 35.05 excl. VAT
/ Each
£ 42.06 incl. VAT
  • Usually arrives within 14 working days