Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Other V-belts
OPTIBELT DRIVE BELT AVX10X1150LA
OPTIBELT DRIVE BELT AVX10X1150LA
Optibelt MARATHON 1
References
optibelt:
AVX 10 x 1150
rubix:
104A6679
manufacturer :
AVX10 1150
ean:
4014486100617
Technical specifications
Profile
AVX10
Length
1150
mm
Type
Marathon 1
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT DRIVE BELT AVX10X1150LA
V-belt open-flank, moulded notched
Fan Belts - raw edge, cogged
Technical specifications
Attributes
Profile
AVX10
Length
1150
mm
Type
Marathon 1
Height
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.78
excl. VAT
/
Each
£
5.74
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GATES 4L BELT 4L63 6863 POWERATED
GATES 5L BELT 5L61 6961 POWERATED
GATES 4L BELT 4L90 6890 POWERATED
GATES 4L BELT 4L23 6823 POWERATED
GATES 4L BELT 4L66 6866 POWERATED
GATES 4L BELT 4L43 6843 POWERATED
GATES 3L BELT 3L20 6720 POWERATED
GATES INDUCTIVE SENSOR
GATES DOUBLE TENSION TESTR BARREL TESTER
GATES 4L POWERRATED BELT 4L17 6817 POWERATED
GATES 4L BELT 4L58 6858 POWERATED
OPTIBELT O-OE 13 STANDARD / GREEN
GATES BELT LENGTH FINDER BELTGAUGE
GATES POWER RATED V BELT 6721PR
GATES 5L BELT 5L45 6945 POWERATED