References
Gates:INDUCTIVE SENSOR
Rubix:133A9587
EAN:5412571699616
Product details : GATES 742000212 SONIC INDUCTIVE SENSOR
Correct belt installation tension is essential for optimum performance and reliability of multi-ribbed, V-belt and synchronous belt drives. The STM 308C ensures simple and extremely accurate tension measurement by analysing sound waves from the belt through the sensor. It processes the input signals and displays the accurate tension measurement digitally. Gates tension meter is user-friendly, it has only one button, is compact and computerised. Gates sonic tension meter measures belt tension accurately every time.
Technical specifications
Attributes
| Profile | accessory |
|---|---|
| Length | 1000 mm |
| Type | inductive sensor |
Show UNSPSC/ECL@SS
£ 595.54 excl. VAT
/ Each
£ 714.65 incl. VAT
- Usually arrives within 14 working days

