Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Other V-belts
OPTIBELT AVX 13 X 1040 AVX 13X1040BELT
OPTIBELT AVX 13 X 1040 AVX 13X1040BELT
Optibelt Marathon 1
References
optibelt:
AVX 13 x 1040
rubix:
267A1999
manufacturer :
AVX13 1040
ean:
4014486110210
Technical specifications
Profile
AVX13
Length
1040
mm
Type
MARATHON 1
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT AVX 13 X 1040 AVX 13X1040BELT
V-belt open-flank, moulded notched
Fan Belts - raw edge, cogged
Technical specifications
Attributes
Profile
AVX13
Length
1040
mm
Type
MARATHON 1
Height
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.46
excl. VAT
/
Each
£
6.55
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 5L BELT 5L79 6979 POWERATED
GATES 3L BELT 3L47 6747 POWERATED
GATES 4L BELT 4L23 6823 POWERATED
GATES 5L BELT 5L68 6968 POWERATED
GATES 4L BELT 4L57 6857 POWERATED
GATES 4L BELT 4L27 6827 POWERATED
GATES 4L BELT 4L25 6825 POWERATED
GATES 5L BELT 5L27 6927 POWERATED
GATES 4L BELT 4L98 6898 POWERATED
GATES 5L BELT 5L77 6977 POWERATED
OPTIBELT AVX10 1000CM47 AUTOMOTIVE V BELT AVX10X1000
GATES 4L BELT 4L64 6864 POWERATED
GATES 5L BELT 5L97 6997 POWERATED
GATES 4L POWERRATED BELT 4L17 6817 POWERATED
GATES 5L BELT 5L34 6934 POWERATED