References
Gates:5L77 6977 POWERATED
Rubix:103A8000
Manufacturer :84236977
EAN:5412571033816
Product details : GATES 84236977 V-BELT 5L770K 6977 POWERATED
The PoweRated® V-belt is specifically recommended for high power drives and clutch mechanisms. PoweRated® is a well thought-through construction that can handle the heavy loads of clutch systems, shock loads and external idlers, such as in more powerful mowers and horticultural cultivators.
Strengths
• Smooth operation of the coupling mechanism and easy disconnection.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
• Length stability.
• Special shock resistance.
• Special bending and crack resistance.
Technical specifications
Attributes
| Profile | 5l |
|---|---|
| Length | 1956 mm |
| Type | fan belt |
Show UNSPSC/ECL@SS
£ 67.73 excl. VAT
/ Each
£ 81.28 incl. VAT
- Usually arrives within 14 working days

