OPTIBELT 2100 14MHL 5577ZA 14MHL-2100-55 2100-14MHL-55


optibelt OMEGA HL 14MHL

References
optibelt:2100 14MHL 55
rubix:104A1617
manufacturer :2100 14MHL 5577ZA
ean:4014486263336
brand logo
brand logo
Technical specifications
Profile14MHL
Primitive length2100 mm
Belt width55 mm
See all Specifications

Product details : OPTIBELT 2100 14MHL 5577ZA 14MHL-2100-55 2100-14MHL-55


On drives with a low belt speed, Optibelt OMEGA HL timing belts surpass the capacity of Optibelt OMEGA HP by up to 25 %. In addition, the design was optimised so that Optibelt OMEGA HL is much more suitable for shock loaded drives with shock loading. When used for new drive designs in these types of application, Optibelt OMEGA HL achieves the highest possible functional reliability in combination with an optimum effi ciency.
High Performance Timing Belts

Technical specifications


Attributes
Profile14MHL
Primitive length2100 mm
Belt width55 mm
Pitch14 mm
Number of teeth150
Height9.5 mm
Show UNSPSC/ECL@SS
£ 553.06 excl. VAT
/ Each
£ 663.67 incl. VAT
  • Usually arrives within 14 working days