Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 125 9239-08236
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 125 9239-08236
HTD drive belt Gates
References
gates:
PCV 14MGT 3304 125
rubix:
103A7544
manufacturer :
9239-08236
ean:
5414465494659
Technical specifications
Profile
14MGT
Primitive length
3304
mm
Belt width
125
mm
See all Specifications
Product details
Technical specifications
Product details : GATES POLY CHAIN CARBON VOLT PCV 14MGT 3304 125 9239-08236
Technical specifications
Attributes
Logistic Weight
3,237
g
Profile
14MGT
Primitive length
3304
mm
Belt width
125
mm
Pitch
14
mm
Material
PU
Number of teeth
236
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,818.82
excl. VAT
/
Each
£
4,582.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES 9232-50072 TP GT2 2400 8MGT 85
GATES SYNCH BELT GT3 950 5MGT 15
OPTIBELT 2525 5M 15 1571391
OPTIBELT 345 3M 1577ZA HTD TIMING BELT 345-15MM
GATES SYNCH BELT GT3 375 3MGT 6
GATES HTD 4200 20M 290 BELT PITCH
GATES POLY CHAIN CARBON VOLT PCV 8MGT 4400 21 9239-01550
GATES POLY CHAIN CARBON VOLT PCV 8MGT 2240 21 9239-01280
OPTIBELT 800-D8M-20 DOUBLE SIDED HTD BELT D800-8M-20
GATES HTDBELT5MPITCH HTD 710 5M 25
OPTIBELT 1168 8M 50 1842123
OPTIBELT 1344 14M 40 1906586
OPTIBELT 536 8M 85 1630274
GATES POLYCHAIN2 BELT 14M PC2 14MGT 1750 90
OPTIBELT 1128 8MHP 20 1570943