optibelt SUPER X-POWER XPB
Profile | XPB |
---|---|
Pitch length | 1600 mm |
Logistics dimensions (L x W x H) | 29x148x148 mm |
---|---|
Logistic Weight | 312 g |
Profile | XPB |
Pitch length | 1600 mm |
Upper width | 16.3 mm |
Height | 13 mm |
Interior length | 1540 mm |
Outer length | 1622 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days