OPTIBELT 3VX 300 XEP 1013805

SUPER XE-POWER PRO High-Performance Wedge Belt

See technical information

References

Optibelt:3VX 300 XEP
Rubix:266A3230
Manufacturer :1013805
EAN:4044978161451
brand logo

Technical specifications

Profile3vx
Pitch length300 mm
Outer length762 mm
See all Specifications

Product details : OPTIBELT 3VX 300 XEP 1013805


Compact: Performance on the smallest pulleys

The new tooth form, developed through FEM modulation and practical tests, continues to enable very small minimum pulley diameters for internal pulleys. In addition, the optibelt SUPER XE-POWER PRO M=S is now also suitable for external pulleys. This is the prerequisite for designing more compact drive units.


Totally versatile: Anything but conventional

The optibelt SUPER XE-POWER PRO M=S can be used in any application and is predestined for machine and special machine construction: ideal for compressors, fans, pumps, lathes and drills and all other application scenarios where compact drive systems are required.


Temperature-resistant: Hot for maximum performance

In the case of the optibelt SUPER XE-POWER PRO M=S, this applies in the truest sense of the word: Thanks to its extraordinary temperature resistance, it delivers optimum power transmission in a temperature range from -40 °C to +120 °C - even and especially with small pulley diameters or high motor speeds.

Strengths

  • Fit for back idlers
  • Very quiet running even at very high torque levels
  • M=S Set Constant - can be used in sets without further measurement
  • Maintenance free
  • + 20% power compared to optibelt SUPER X-POWER M=S
  • Temperature range -40°C to +120°C
  • Technical specifications


    Attributes
    Logistic Weight41,91 g
    Profile3vx
    Pitch length300 mm
    Outer length762 mm
    Upper width9 mm
    Height8.5 mm
    8,50 mm
    762 mm
    £ 4.16 excl. VAT
    / Each
    £ 4.99 incl. VAT
    • Usually arrives within 14 working days