MECALINE SPZ1700 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Wedge Belt

References
mecaline:XPZ1700
rubix:45035645
manufacturer :864490
ean:3660338189289
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length1700 mm
See all Specifications

Product details : MECALINE SPZ1700 SPZ MOULDED COGGED WEDGE BELT


XPZ Moulded Cogged Narrow V-Belt - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileXPZ
Pitch length1700 mm
Upper width9.7 mm
Height8 mm
Show UNSPSC/ECL@SS
£ 19.21 excl. VAT
/ Each
£ 23.05 incl. VAT
  • Sold out