optibelt SUPER X-POWER XPC
Profile | xpc |
---|---|
Pitch length | 2800 mm |
Logistics dimensions (L x W x H) | 48x262x262 mm |
---|---|
Logistic Weight | 960 g |
Profile | xpc |
Pitch length | 2800 mm |
Upper width | 22 mm |
Height | 18 mm |
Interior length | 2717 mm |
Outer length | 2830 mm |
RMA code | din 7753 teil 1 |
Usually arrives within 14 working days