Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1650 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1650 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1650MC - 889720
rubix:
243A4589
manufacturer :
889720
ean:
3660338422737
Technical specifications
Profile
XPA
Pitch length
1650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1650 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1650
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.11
excl. VAT
/
Each
£
14.53
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT XPA 1307 XEP 1014195
MECALINE SPA1957 MOULDED COG WEDGE BELT 2.0
OPTIBELT 5VX 1000 XEP 1013935
MECALINE SPB2410 SPB MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 12826AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPB 28006AXP
GATES QUAD POWER 4 XPB2360QP4
GATES QUAD POWER 4 XPZ2800QP4
MECALINE 890085 SPB2400 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1550 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1287 XEP 1014145
MECALINE SPB4000 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ3350QP4
MECALINE SPZ1662 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 33506AXP