Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA1272 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1272 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1272MC - 889696
rubix:
243A4571
manufacturer :
889696
ean:
3660338422492
Technical specifications
Profile
XPA
Pitch length
1272
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1272 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
1272
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.64
excl. VAT
/
Each
£
13.97
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT 3VX 560 XEP 1013822
OPTIBELT XPB 2150 XEP 1014662
MECALINE SPZ1362 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1750 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1282 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPA2120QP4
GATES QUAD POWER 4 XPA1550QP4
GATES XPZ1887/3VX745 QUAD-POWER 4 9643-01887 RAW EDGE (M COGGED) VBELT
MECALINE SPC3150 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1500 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1112QP4
GATES XPA1462 QUAD-POWER 4 9644-01462 RAW EDGE (MOULDED COGGED) V-BELT
MECALINE SPZ1062 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1320QP4
MECALINE SPZ1180 SPZ MOULDED COGGED WEDGE BELT