optibelt SUPER X-POWER XPC
Profile | XPC |
---|---|
Pitch length | 3350 mm |
Logistics dimensions (L x W x H) | 57x313x313 mm |
---|---|
Logistic Weight | 1149 g |
Profile | XPC |
Pitch length | 3350 mm |
Upper width | 22 mm |
Height | 18 mm |
Interior length | 3267 mm |
Outer length | 3380 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days