optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 2650 mm |
Logistics dimensions (L x W x H) | 45x291x291 mm |
---|---|
Logistic Weight | 183 g |
Profile | XPZ |
Pitch length | 2650 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 2612 mm |
Outer length | 2663 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days