optibelt SUPER X-POWER XPZ
Profile | XPZ |
---|---|
Pitch length | 637 mm |
Logistics dimensions (L x W x H) | 11x70x70 mm |
---|---|
Logistic Weight | 44 g |
Profile | XPZ |
Pitch length | 637 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 599 mm |
Outer length | 650 mm |
RMA code | DIN 7753 Teil 1 |
Usually arrives within 14 working days