OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7306AXP


optibelt SUPER X-POWER XPZ

References
optibelt:XPZ 730
rubix:102A8032
manufacturer :XPZ 7306AXP
ean:4014486259803
brand logo
brand logo
Technical specifications
ProfileXPZ
Pitch length730 mm
See all Specifications

Product details : OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7306AXP


Consistent further development of the productionprocesss, improved materials, low stretch polyester cords and optimised moulded cogs are the basis for this new belt generation. OPTIBELT SUPER X-POWER M=S allow complex drive solutions in the whole area of machine construction under the most difficult conditions and extreme operational demands.
Wedge Belts - raw edge, cogged

Technical specifications


Attributes
Logistic Weight50 g
ProfileXPZ
Pitch length730 mm
Upper width9.7 mm
Height8 mm
Interior length692 mm
Outer length743 mm
RMA codeDIN 7753 Teil 1
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • Usually arrives within 14 working days