References
Superseded Ref:873597
Mecaline:XPA757MC - 889770
Rubix:243A4625
Manufacturer :889770
EAN:3660338423239

Documents
Product details : MECALINE SPA757 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 757 mm |
| Outer length | 775 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
- Usually arrives within 14 working days
