optibelt SUPER X-POWER XPZ
Profile | xpz |
---|---|
Pitch length | 1412 mm |
Logistics dimensions (L x W x H) | 24x155x155 mm |
---|---|
Logistic Weight | 97 g |
Profile | xpz |
Pitch length | 1412 mm |
Upper width | 9.7 mm |
Height | 8 mm |
Interior length | 1374 mm |
Outer length | 1425 mm |
RMA code | din 7753 teil 1 |
Usually arrives within 14 working days