References
Mecaline:XPZ2000MC - 889920
Rubix:243A4735
Manufacturer :889920
EAN:3660338424731

Documents
Product details : MECALINE SPZ2000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 2000 mm |
| Outer length | 2013 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 11.11 excl. VAT
/ Each
£ 13.33 incl. VAT
- In stock: Next day delivery
