References
Superseded Ref:873560
Mecaline:XPZ1112MC - 889871
Rubix:243A4693
Manufacturer :889871
EAN:3660338424243

Documents
Product details : MECALINE SPZ1112 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1112 mm |
| Outer length | 1125 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 6.30 excl. VAT
/ Each
£ 7.56 incl. VAT
- In stock: Next day delivery
