Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
OPTIBELT 2012 7/800ZA 2012-7/8:OPTI TAPER LOCK BUSH 2012-7/8
OPTIBELT 2012 7/800ZA 2012-7/8:OPTI TAPER LOCK BUSH 2012-7/8
optibelt TB with metric and imperial borings
References
optibelt:
2012 7/8
rubix:
233A8621
manufacturer :
41098
ean:
4014486254020
Technical specifications
Taper bush
2012
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 2012 7/800ZA 2012-7/8:OPTI TAPER LOCK BUSH 2012-7/8
Taper Bushings
Technical specifications
Attributes
Logistic Weight
708
g
Taper bush
2012
Torque setting
30
N.m
Bushing length
31.8
mm
Drill hole diameter (inches)
7/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.31
excl. VAT
/
Each
£
7.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 3525-50 TAPER LOCK BUSH TO SUIT 50MM SHAFT
MECALINE 883112 5040T 110MM 5040-110 TAPER BUSH
MECALINE 4030-80 TAPER LOCK BUSH TO SUIT 80MM SHAFT
MECALINE 4030-75 TAPER LOCK BUSH TO SUIT 75MM SHAFT
MECALINE 1610T 14MM 1610-14 TAPER BUSH
MECALINE 1215-22 TAPER LOCK BUSH TO SUIT 22MM SHAFT
MECALINE 2012T 42MM 2012-42 TAPER BUSH
MECALINE 1108-12 Taper Bush
MECALINE 2012T 19MM 2012-19MM TAPER BUSH
MECALINE 3525-40 TAPER LOCK BUSH TO SUIT 40MM SHAFT
MECALINE 1008T 15MM 1008-15 TAPER BUSH
MECALINE 2012T 20MM 2012-20 TAPER BUSH
MECALINE MA110828 1108-28 TAPER BUSH
MECALINE 1610T 25MM 1610-25 TAPER BUSH
MECALINE 2012T 2 2012-2 TAPER BUSH