Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Couplings
(754)
Connecting elements
(492)
See Couplings and connecting elements
< Back
Rubix Categories
Mechanical Power Transmission
Couplings and connecting elements
Connecting elements
Bushes
Taper bush - Imperial bore
OPTIBELT 3020-48 TAPER LOCK BUSH
OPTIBELT 3020-48 TAPER LOCK BUSH
optibelt TB
References
optibelt:
3020 48
rubix:
256A3041
manufacturer :
3020-48
ean:
4014486252965
Technical specifications
Taper bush
3020
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT 3020-48 TAPER LOCK BUSH
Taper Bushings
Technical specifications
Attributes
Logistic Weight
2432
g
Taper bush
3020
Keyway width
14
mm
Torque setting
90
N.m
Bushing length
50.8
mm
Reaming diameter
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.37
excl. VAT
/
Each
£
29.24
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE MA161516 856937 TL BUSH 1615 BORE 16
MECALINE 453565 TAPER BUSH 4535 BORE 60
MECALINE 3020T 50MM 3020-50 TAPER BUSH
MECALINE 3020T 42MM 3020-42 TAPER BUSH
MECALINE 883098 4030T 110MM 4030-110 TAPER BUSH
MECALINE 1615T 35MM 1615-35 TAPER BUSH
OPTIBELT 3535 8000ZA 3535-80 TAPER BUSH
MECALINE 3020T 65MM 3020-65 TAPER BUSH
MECALINE MA404070 857061 TL BUSH 4040 BORE 70
MECALINE 3030-60 TAPER LOCK BUSH TO SUIT 60MM SHAFT
MECALINE 1215-28 TAPER LOCK BUSH TO SUIT 28MM SHAFT
MECALINE 4030-55 TAPER LOCK BUSH TO SUIT 55MM SHAFT
MECALINE 1210-15 Taper Bush
IPL TAPER BUSH 1615 X 1 1/4
MECALINE 1008T 20MM 1008-20 TAPER BUSH