optibelt VB 20
Profile | 20 |
---|---|
Belt designation | 20X1800 |
Interior length | 1800 mm |
Logistics dimensions (L x W x H) | 28x153x153 mm |
---|---|
Logistic Weight | 479 g |
Profile | 20 |
Belt designation | 20X1800 |
Interior length | 1800 mm |
Upper width | 20 mm |
Height | 12.5 mm |
Pitch length | 1850 mm |
Outer length | 1879 mm |
Usually arrives within 14 working days