MECALINE 887644 Z15 WRAPPED V BELT 2.0
Classical V Belt Z Section
See technical informationSee documentsReferences
Mecaline:Z15E
Rubix:255A0769
Manufacturer :887644
EAN:3660338410383

Documents
Product details : MECALINE 887644 Z15 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Classical V Belt - Z Section -Z15
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z15 |
| Interior length | 381 mm |
| Outer length | 403 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 403 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 0.42 excl. VAT
/ Each
£ 0.50 incl. VAT
- Usually arrives within 14 working days
