ORBITINT BLACK KNIGHT HVTR01 WARRIOR WATERPROOF OVER TROUSERS ORANGE L
ORBIT HVT01 HAWK: OVER TROUSERS
See technical informationSee documentsReferences
Orbit International:HIVIZ-HVTR01-ORG-L
Rubix:80202372
EAN:5054011077624

Documents
Product details : ORBITINT BLACK KNIGHT HVTR01 WARRIOR WATERPROOF OVER TROUSERS ORANGE L
• EN ISO 20471: 2013
• CLASS 1
• EN 343 3:1
• PU coated polyester
• 2 Reflective tape bands
• Side access
• Stud adjustable at bottoms
• Elasticated waistband
Strengths
Waterproof
Elasticated waistband
Elasticated waistband
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 11.89 excl. VAT
/ Each
£ 14.27 incl. VAT
- In stock: Next day delivery
