Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
JUBILEE M/STEEL CLIP 10-1/2-MS
JUBILEE M/STEEL CLIP 10-1/2-MS
Original Jubilee® Clip
References
jubilee:
10-1/2-MS
rubix:
114A7649
Technical specifications
Type
Original Jubilee Clip
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : JUBILEE M/STEEL CLIP 10-1/2-MS
The most popular hose clamps in the Jubilee® Clips range, these mild steel zinc protected worm drive hose clips are ideally suited for most day to day requirements for joining hose.
Technical specifications
Attributes
Type
Original Jubilee Clip
Material
Mild Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.13
excl. VAT
/
Each
£
4.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JUBILEE 6XMS CLIP 6X MS 120-150MM
JUBILEE 9.5MS CLIP 9.5 MS 210-242MM
NORRES CLAMP 213 125MM 21301250000
JUBILEE MB1706 MULTIBAND M/S 11MM CAPTIVE SCRS 25
FESTO 4965020 FLANGE MOUNTING
JUBILEE 7MS CLIP 7 MS 135-165MM
JUBILEE 1MMS CLIP 1M MS 32-45MM
PARKER RAP430X POLYPROP CLAMP 30MM
JUBILEE 3MS CLIP 3 MS 55-70MM
JUBILEE FLX FLEXIDRIVER
FIRECHIEF 103-1030 HKB1 ALLOY HYDRANT KEY AND BAR
FESTO 4965019 FLANGE MOUNTING
JUBILEE 1ASS CLIP 1A 304SS 22-30MM
JUBILEE 6MS CLIP 6 MS 110-140MM
JUBILEE 7SS CLIP 7 304SS 135-165MM