Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Hoses / Pipes
Industrial hoses
Accessory for industrial hoses
JUBILEE MB1706 MULTIBAND M/S 11MM CAPTIVE SCRS 25
JUBILEE MB1706 MULTIBAND M/S 11MM CAPTIVE SCRS 25
Zinc plated mild steel captive screw
References
jubilee:
MB1706
rubix:
131A3560
Technical sheet / Technical file
Product details
Technical specifications
Product details : JUBILEE MB1706 MULTIBAND M/S 11MM CAPTIVE SCRS 25
Technical specifications
Attributes
Material
Mild Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.26
excl. VAT
/
Each
£
78.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
JUBILEE 0XSS CLIP 0X 304SS 18-25MM
NORRES 27100800000 CONNECT 271 80-70MM
JUBILEE 6SS CLIP 6 304SS 110-140MM
NORRES 240-0050-0000 CONNECT 240
PARKER DPA1X TOP PLATE LIGHT SERIES
JUBILEE M/STEEL CLIP 10-1/2-MS
JUBILEE 3MS CLIP 3 MS 55-70MM
JUBILEE 9.5MS CLIP 9.5 MS 210-242MM
LEGRIS HOSE CLIP CLIP0600
NORRES ISO T/CLAMP 245 24500502923
JUBILEE 8.5MS CLIP 8.5 MS 184-216MM
JUBILEE M00SS CLIP M00 304SS 11-16MM
NORRES 24600708500 CONNECT 246 AS 70MM
JUBILEE 6MS CLIP 6 MS 110-140MM
JUBILEE 2AMS CLIP 2A MS 35-50MM