ORN 1136 LADIES RAVEN POLOSHIRT BLACK 12
ORN 1136 LADIES RAVEN POLOSHIRT BLACK
See technical informationReferences
Orn:1136.BK.12
Rubix:354A4781
EAN:5055748779553

Product details : ORN 1136 LADIES RAVEN POLOSHIRT BLACK 12
This ladies' Raven fitted poloshirt is a comfortable, high-quality top with plain knitted collar and a padded taped neckline. It’s a simple design that holds its shape whether you’re working in-store or in the garage.
Strengths
• High quality, durable poloshirt
• Plain knitted collar and padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Hemmed sleeve ends
• Self-coloured placket, with matching pearlised buttons
• Triple stitched on all main seams for ultimate strength
• Sustainably made
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 12 |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 6.38 excl. VAT
/ Each
£ 7.66 incl. VAT
- Usually arrives within 14 working days
