References
Orn:1140.BK.S
Rubix:354A4810
EAN:5055748744315

Product details : ORN 1140 CRANE POLOSHIRT BLACK S
This contrast-stitch poloshirt is available in 3 colourways and is part of our Crane family range.
Strengths
• High quality, premium polycotton poloshirt
• Knitted collar with rod detail and well padded taped neckline for comfort
• Cuffed sleeves with matching rod design
• Trendy, modern design with contrast stitching along the shoulders and side panel
• Matching contrast trim to placket edge
• Triple stitched on all main seams for ultimate strength
• Matching Crane quarter zip sweatshirt, hoodie and softshell jacket available
• Registered design
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | s |
| Main material | cotton/polyester |
| Secondary colour | no secondary color |
| Grammage | 220 g/m² |
| Material | 50% polyester 50% cotton |
Show UNSPSC/ECL@SS
£ 10.17 excl. VAT
/ Each
£ 12.20 incl. VAT
- Usually arrives within 14 working days
