Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Polo
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 4XL
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 4XL
Polo shirt Borneo Black
References
mascot:
00783-260-09-4XL
rubix:
379A3260
ean:
5708628325103
Technical specifications
Colour
black
Size
4xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK 4XL
Ribbed collar. Buttoned placket. Ribbed cuffs. Chest pocket.
Technical specifications
Attributes
Logistic Weight
380
g
Colour
black
Size
4xl
Main material
polyester
Long sleeves
no
Grammage
180
g/m²
Material
60% cotton/40% polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.72
excl. VAT
/
Each
£
24.86
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1160 LADIES EAGLE POLOSHIRT ASH 12
ORN 1183 FIREBACK WICKING POLOSHIRT BLACK GRAPHITE XL
ORN 1160 LADIES EAGLE POLOSHIRT BURGUNDY 22
MASCOT 51586 ORGON POLO SHIRT W/CHEST PCT DANTH 2XL
ORN 1190 ORIOLE WICKING POLOSHIRT GRAPHITE 3XL
ORN 1106R LADIES OSPREY EARTHPRO GRS POLOSHIRT NAVY 20
MASCOT 50351 KRETA POLO SHIRT W/CHEST PCT LIGHT ANTH XL
MASCOT 50569 BOTTROP POLO SHIRT RED/BLACK L
MASCOT 20483 CROSSOVER POLO SHIRT LONG SLEEVE DEEP BLACK M
ORN 1130 RAVEN POLOSHIRT NAVY S
ORN 1188 AVOCET POLOSHIRT BLACK PURPLE 3XL
MASCOT 51587 BANDOL POLO SHIRT LIGHT BLUE M
MASCOT 00783 BORNEO POLO SHIRT W/CHEST PCT BLACK L
ORN 1198 AVOCET WICKING POLOSHIRT NAVY ROYAL XS
REGATTA TRS143 15 CLASSIC 65/39 POLO OXFORD BLUE L