ORN 1180 SILVERSWIFT POLOSHIRT BLACK RED M


ORN 1180 SILVERSWIFT POLOSHIRT BOTTLE BLACK

References
orn:1180.BKRD.M
rubix:123A3506
ean:5055748704746
brand logo
brand logo
Technical specifications
Colourblack
Sizem
Main materialcotton/polyester
See all Specifications

Product details : ORN 1180 SILVERSWIFT POLOSHIRT BLACK RED M


Our Silverswift poloshirt is part of one of the most popular ranges in the market. Our Silverswift range offers an off-the-shelf bespoke look for the workplace, or offers sports clubs a range that ties in with their colours.

Strengths

• High quality, premium weight poloshirt
• Knitted collar with rod design and well padded, taped neckline for comfort
• Half moon yoke at neck for increased strength
• Cuffed sleeves with matching rod design
• Self coloured placket, with matching pearlised buttons
• Triple stiched on all main seams for ultimate strength
• Matching Silverstone sweatshirt, fleece, softshell and trousers available

Technical specifications


Attributes
Colourblack
Sizem
Main materialcotton/polyester
Grammage220 g/m²
Secondary colourred
Material50% polyester 50% cotton
Show UNSPSC/ECL@SS
£ 11.55 excl. VAT
/ Each
£ 13.86 incl. VAT
  • In stock: Next day delivery